Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type 6011DDU

by NSK
4.90 (30)
Item.#
06954071
Mfr.#
6011DDU
Package Qty.
1PC
Ship pack of
1
22.45 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
21200[2170]
Coefficient
15.3
Allowable Number of Rotations (min-1r.p.m)
4500 (grease lubrication)
Width B (mm)
18
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Type
Double-sided contact rubber seal type
Standard Dynamic Load Rating (N [kgf])
28300[2880]
Inside Diameter d (phi mm)
55
Chamfer Dimensions r (mm)
1.1 (min)
Outside Diameter D (phi mm)
90
Customer Reviews
5 star 28
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.90
30 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-07-19 19:19:56
I used it to exchange NSK bearings. It is also the same manufacturer and can be used with confidence.
This review is about item#6953974.
Bearing exchange of offset roller printing machine rubber roller
5
From Japan
On 2017-05-25 13:47:28
Until now, it was left to the merchant, but I exchanged myself for cost reduction. Just ordering the same model number with a monotaroe resulted in considerable cost reduction. Thank you very much.
This review is about item#6953974.
Repair
5
From Japan
On 2017-05-19 19:19:12
I am satisfied that the item as ordered arrives. However, putting one small bearing in a small box, excessive packaging feels sorry for those who transport it.
This review is about item#6953983.
Double Action Thunder Bearing
5
From Japan
On 2017-04-01 07:30:59
Double action Thunder used when exchanging bearings, COSPA best!
This review is about item#06953974.
It is for replacement for repair.
5
From Japan
On 2017-03-29 17:45:38
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6954017.
bearing
3
From Japan
On 2017-03-24 16:31:22
There is no problem. Also purchase if necessary
This review is about item#6953965.
As a replacement part
5
From Japan
On 2016-10-14 19:48:01
Because it is a maker item, I should say something. I am surprised that the price is cheap
This review is about item#6953965.
Bicycle hub bearing
5
From Japan
On 2016-08-17 21:05:30
It is the second purchase as a hub bearing of a motorcycle. I am very satisfied with the quality
This review is about item#6954026.
Auto Repair
5
From Japan
On 2016-02-08 10:08:02
Used as a front hub bearing of an old standard Suzuki car Originally, 6007 DU of single sided seal is used in genuine, but by changing to here, grease will not leak inside the two bearings and the life of the hub bearing can be greatly extended We will continue to purchase from now ♪ ♪
This review is about item#06954035.
Repair of agricultural machinery
5
From Japan
On 2015-11-03 19:26:03
Because we use a lot of bearings for repairing agricultural machines, it is cheap and saved
This review is about item#06953992.