Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6212ZZ

by NSK
4.82 (38)
Item.#
06954114
Mfr.#
6212ZZ
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
52500[5350]
Inside Diameter d (phi mm)
60
Width B (mm)
22
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Static Rating Load (N [kgf])
36000[3700]
Coefficient
14.3
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
110
Allowable Number of Rotations (min-1r.p.m)
5600 (grease lubrication)
Customer Reviews
5 star 34
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.82
38 Customer Reviews
The reviews are automatic translation.
Repair of wheelchair
5
From Japan
On 2018-05-13 22:37:45
Because the bearing of the wheelchair shaft broke, I bought it for replacement. After exchange, I am glad to be able to move smoothly.
This review is about item#5800426.
I use it instead of the rubber roller of the vacuum cleaner nozzle
5
From Japan
On 2018-05-13 18:01:40
In order to clean the concrete floor, I bought a professional vacuum cleaner, but I immediately purchased this bearings to wear out the roller (plastic) of the nozzle. Because it is durable, we will not exchange bearings so frequently, so we are saved.
This review is about item#5800426.
Maintenance of electric grinding wheel
5
From Japan
On 2018-04-20 14:33:37
I got cheaper and faster than getting in at a local store and the machine revived.
This review is about item#5800426.
Construction Machinery Alternator Bearing Exchange
5
From Japan
On 2018-03-17 16:24:53
It was a bearings manufacturer item so I could use it with confidence
This review is about item#5800426.
Range Hood Motor Bearing Change
5
From Japan
On 2018-02-22 15:01:32
Care is required when inserting the bearing on the shaft, which was used for the bearing replacement work of the range hood motor. I think that the price is also cheap and good.
This review is about item#6954096.
Farm equipment
5
From Japan
On 2017-11-05 15:15:39
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#5800453.
Used for desk-top milling machine.
5
From Japan
On 2017-10-31 09:28:24
Milling machine being used (for main shaft use. Thank you very much.
This review is about item#5800444.
For machine repair
5
From Japan
On 2017-09-29 14:51:02
It is a very precise bearing. I think that it is easy to use. Thank you very much.
This review is about item#5800426.
Ventilator motor
5
From Japan
On 2017-02-16 08:17:12
An abnormal sound occurred from the motor of the ventilator, so I exchanged the bearing of the motor. I am very grateful that there is no abnormal noise.
This review is about item#06954096.
Bearing exchange of three rollers for bicycle training
5
From Japan
On 2017-01-31 16:10:40
We exchanged for domestic NSK from bearings made in China. As the roller rotates smoothly and silently, the exercise in the room is easy.
This review is about item#6954096.