The reviews are automatic translation.
Used for changing rollers
From Japan
On 2018-03-19 20:10:24
Compared to commercially available rollers, we use bearings for our own rollers 2 to 3 times longer.
Air Condition Maintenance
From Japan
On 2018-02-12 15:06:46
Air-conditioner It is used for bearing change of the fan motor of the ceiling embedded type indoor unit. Although expense increases with motor replacement, it is very satisfying with Cospa because it is only bearing.
During machine maintenance
From Japan
On 2018-01-29 19:07:06
There is no dissatisfaction about use and there is no trouble, I want to purchase
Machine maintenance
From Japan
On 2018-01-17 21:15:33
It is always used bearings. I am saved because I can purchase it cheaply.
It is before maintenance work, exchange from around July to August
From Japan
On 2017-05-06 15:00:04
It is before maintenance work, exchange from around July to August
It is for replacement for repair.
From Japan
On 2017-04-24 15:19:04
It was nice to buy it very easy to use. I am very satisfied.
Machine maintenance
From Japan
On 2017-04-18 22:31:27
I always use it. It was very good to be able to purchase cheaply.
Replacement of well bearing pump motor bearings
From Japan
On 2017-03-14 05:12:03
I overhauled the bearings of the motor with the overhaul of the shallow door pump 's Kawase Ace N 3 - 206 SH (N 3 - 205 SH). It is the same model number that was originally attached and same manufacturer. Bearing puller is required for replacement, so please be careful if you are considering overhaul. The old bearings were still OK at the top of the motor but the lower one was useless. This time we exchanged both for just in case.
CJ 46 Wheel Bearing Change
From Japan
On 2016-12-31 14:18:57
Because genuine is expensive, we made this bearing the same for both side seals. it is normal.
Maintenance of electric motor
From Japan
On 2016-05-23 21:31:22
Cost reduction can be saved.