Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6206VV

4.73 (30)
Item.#
06954184
Mfr.#
6206VV
Package Qty.
1PC
Ship pack of
1
8.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
62
Standard Static Rating Load (N [kgf])
11300[1150]
Coefficient
13.8
Allowable Number of Rotations (min-1r.p.m)
11000 (grease lubrication)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Width B (mm)
16
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
19500[1980]
Inside Diameter d (phi mm)
30
Type
Double sided non-contact rubber seal type
Customer Reviews
5 star 25
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.73
30 Customer Reviews
The reviews are automatic translation.
CJ46 wheel bearing replacement
5
From Japan
On 2016-12-31 14:18:57
Since the genuine high, part number is the same, we have to this bearing the seals on both sides. it is normal.
This review is about item#6954141.
Maintenance of the electric motor
5
From Japan
On 2016-05-23 21:31:22
It survives and can reduce costs.
This review is about item#06954141.
Grinder repair
5
From Japan
On 2016-03-06 19:48:00
I am happy to be purchased much cheaper than buying in the do-it-yourself store.
This review is about item#06954132.
Motorcycle wheel bearings
5
From Japan
On 2016-01-14 19:51:32
It was exchanged from overseas products. Resistance is completely different. This is where such truly NSK.
This review is about item#06954141.
Purchased for wheel bearings for the CBR150.
5
From Japan
On 2016-01-10 22:39:01
Purchased for wheel bearings for the CBR150. Than the original part was saved because the arrangement was early.
This review is about item#06954141.
High-speed motor
5
From Japan
On 2015-12-28 19:59:13
It was similar to the Hitachi genuine product
This review is about item#06954184.
Auto parts
5
From Japan
On 2015-11-01 13:42:48
In manufacturers have been used without problem of peace of mind. Price also cheaper repeat.
This review is about item#06954123.
Replacement of motor bearings.
5
From Japan
On 2015-10-10 17:39:23
The rotation of the motor, the exchange for abnormal noise came out.
This review is about item#06954175.
Bearing exchange of Sunny track dynamo
3
From Japan
On 2015-10-03 00:51:48
Perhaps because dynamo was older, I think that won slightly Yul. Whether such because of the bearing, I do not know whether such because of the body, but it was the range that can be use.
This review is about item#06954132.
Repair, maintenance
5
From Japan
On 2015-07-03 22:31:09
Manufacturer goods, commodity is not a problem From payment, it was a smooth arrival. Next time, also will buy.
This review is about item#06954141.