Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6211VV

by NSK
4.71 (35)
Item.#
06954236
Mfr.#
6211VV
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
100
Standard Static Rating Load (N [kgf])
29300[2980]
Coefficient
14.3
Allowable Number of Rotations (min-1r.p.m)
6300 (grease lubrication)
Width B (mm)
21
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
43500[4450]
Inside Diameter d (phi mm)
55
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 29
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.71
35 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-01-17 21:15:33
It is always used bearings. I am saved because I can purchase it cheaply.
This review is about item#6954166.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:04
It is before maintenance work, exchange from around July to August
This review is about item#6954175.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:19:04
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6954211.
Machine maintenance
5
From Japan
On 2017-04-18 22:31:27
I always use it. It was very good to be able to purchase cheaply.
This review is about item#6954175.
Replacement of well bearing pump motor bearings
5
From Japan
On 2017-03-14 05:12:03
I overhauled the bearings of the motor with the overhaul of the shallow door pump 's Kawase Ace N 3 - 206 SH (N 3 - 205 SH). It is the same model number that was originally attached and same manufacturer. Bearing puller is required for replacement, so please be careful if you are considering overhaul. The old bearings were still OK at the top of the motor but the lower one was useless. This time we exchanged both for just in case.
This review is about item#06954157.
CJ 46 Wheel Bearing Change
5
From Japan
On 2016-12-31 14:18:57
Because genuine is expensive, we made this bearing the same for both side seals. it is normal.
This review is about item#6954141.
Maintenance of electric motor
5
From Japan
On 2016-05-23 21:31:22
Cost reduction can be saved.
This review is about item#06954141.
Grinder repair
5
From Japan
On 2016-03-06 19:48:00
I am satisfied that I can purchase it much cheaper than purchasing it at the home center.
This review is about item#06954132.
Motorcycle Wheel Bearing
5
From Japan
On 2016-01-14 19:51:32
I replaced it from overseas products. Resistance is completely different. As expected it is like NSK.
This review is about item#06954141.
Purchased for wheel bearings for CBR 150.
5
From Japan
On 2016-01-10 22:39:01
Purchased for wheel bearings for CBR 150. It was saved because the arrangement was earlier than genuine parts.
This review is about item#06954141.