Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6212VV

by NSK
4.74 (38)
Item.#
06954245
Mfr.#
6212VV
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
110
Standard Static Rating Load (N [kgf])
36000[3700]
Coefficient
14.3
Chamfer Dimensions r (mm)
1.5 (Minimum)
Type
Double sided non-contact rubber seal type
Allowable Number of Rotations (min-1r.p.m)
5600 (grease lubrication)
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
52500[5350]
Inside Diameter d (phi mm)
60
Width B (mm)
22
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 32
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.74
38 Customer Reviews
The reviews are automatic translation.
Used for changing rollers
5
From Japan
On 2018-03-19 20:10:24
Compared to commercially available rollers, we use bearings for our own rollers 2 to 3 times longer.
This review is about item#6954175.
Air Condition Maintenance
5
From Japan
On 2018-02-12 15:06:46
Air-conditioner It is used for bearing change of the fan motor of the ceiling embedded type indoor unit. Although expense increases with motor replacement, it is very satisfying with Cospa because it is only bearing.
This review is about item#6954132.
During machine maintenance
5
From Japan
On 2018-01-29 19:07:06
There is no dissatisfaction about use and there is no trouble, I want to purchase
This review is about item#38366894.
Machine maintenance
5
From Japan
On 2018-01-17 21:15:33
It is always used bearings. I am saved because I can purchase it cheaply.
This review is about item#6954166.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:04
It is before maintenance work, exchange from around July to August
This review is about item#6954175.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:19:04
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6954211.
Machine maintenance
5
From Japan
On 2017-04-18 22:31:27
I always use it. It was very good to be able to purchase cheaply.
This review is about item#6954175.
Replacement of well bearing pump motor bearings
5
From Japan
On 2017-03-14 05:12:03
I overhauled the bearings of the motor with the overhaul of the shallow door pump 's Kawase Ace N 3 - 206 SH (N 3 - 205 SH). It is the same model number that was originally attached and same manufacturer. Bearing puller is required for replacement, so please be careful if you are considering overhaul. The old bearings were still OK at the top of the motor but the lower one was useless. This time we exchanged both for just in case.
This review is about item#06954157.
CJ 46 Wheel Bearing Change
5
From Japan
On 2016-12-31 14:18:57
Because genuine is expensive, we made this bearing the same for both side seals. it is normal.
This review is about item#6954141.
Maintenance of electric motor
5
From Japan
On 2016-05-23 21:31:22
Cost reduction can be saved.
This review is about item#06954141.