Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type 6206DDU

by NSK
4.95 (65)
Item.#
06954306
Mfr.#
6206DDU
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
7500 (grease lubrication)
Width B (mm)
16
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
11300[1150]
Coefficient
13.8
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
62
Type
Double-sided contact rubber seal type
Standard Dynamic Load Rating (N [kgf])
19500[1980]
Inside Diameter d (phi mm)
30
Customer Reviews
5 star 64
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.95
65 Customer Reviews
The reviews are automatic translation.
Maintenance of Honda Fit
5
From Japan
On 2018-04-18 14:53:43
I used it as a bearing of idler pulley of GD 1 fit. The sound is quiet anyway after replacement. Although the bearing is press-fitted to the pulley, it is possible to remove and press fit if you use vise. If it is exchanging for each pulley it will cost about 3,000 yen for parts, but if only bearing replacement it is better to do with only a few hundred yen.
This review is about item#6954281.
Machine repair parts
5
From Japan
On 2018-04-09 18:14:31
It is truly a product of NSK. No complaints! You can use it by trusting both quality and function.
This review is about item#6954306.
Replacement of genuine products
5
From Japan
On 2017-11-11 20:37:03
This time for the first time I changed from genuine to NSK. There is not much time to use yet, but the measured value is no problem for now. We plan to exchange again in the future.
This review is about item#6728181.
machine
5
From Japan
On 2017-10-05 15:09:00
The price is also cheap, so I am satisfied because it will arrive the next day. In addition, it is perfect if you have an assortment of special BL 309 etc.
This review is about item#6954263.
Automobile
5
From Japan
On 2017-09-06 14:46:33
I used it in a car hub bearing. It was cheaper than buying genuine items.
This review is about item#6954297.
Bearing exchange
5
From Japan
On 2017-08-31 16:31:36
Purchased as a replacement part. Price, goods quality, both are satisfactory.
This review is about item#6954281.
During clutch replacement
5
From Japan
On 2017-07-21 17:45:33
I will exchange it at the time of clutch change. Of course, since the world acknowledges domestic quality, there is nothing to say.
This review is about item#6954272.
Motorcycle Maintenance
5
From Japan
On 2017-07-08 18:04:09
Replacement of center bearing of dry clutch pressure plate It is a regular replacement item and is used continuously from the previous time. Although it seemed that the thing removed also was not bad rotation, when it was removed it was replaced.
This review is about item#6954263.
During maintenance
5
From Japan
On 2017-06-09 20:24:05
Since it was a manufacturer item, there was not a problem in particular.
This review is about item#6954333.
On maintenance of agricultural machinery
5
From Japan
On 2017-05-19 18:14:15
This product seems to be used for genuine goods Replacement work has become easy.
This review is about item#6728181.