Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type 6210DDU

4.94 (48)
Item.#
06954342
Mfr.#
6210DDU
Package Qty.
1PC
Ship pack of
1
21.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
20
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
23200[2370]
Coefficient
14.4
Allowable Number of Rotations (min-1r.p.m)
4800 (grease lubrication)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Outside Diameter D (phi mm)
90
Type
Double-sided contact rubber seal type
Standard Dynamic Load Rating (N [kgf])
35000[3600]
Inside Diameter d (phi mm)
50
Chamfer Dimensions r (mm)
1.1 (Minimum)
Customer Reviews
5 star 47
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.94
48 Customer Reviews
The reviews are automatic translation.
For motorcycle wheels
5
From Japan
On 2017-01-18 10:48:42
Texture, I hope also feel that you use! Even compared to the brand-name products do not have inferiority. it's recommended.
This review is about item#6728181.
Used for maintenance of the machine
5
From Japan
On 2016-12-12 18:36:32
Without intrusion such as dust by both sides rubber seal, I think that last longer than the previous one. Rotation also satisfied with the smooth.
This review is about item#6954263.
Bike hub bearing
5
From Japan
On 2016-11-04 22:38:07
Peace of mind to have been used. I bought several times but is without any problem.
This review is about item#6954272.
Hub bearing
2
From Japan
On 2016-10-29 14:17:31
It was purchased two but abnormal noise occurs one is not less than a month! Defective?
This review is about item#6954297.
Bike wheel bearings
5
From Japan
On 2016-10-16 17:39:23
Absolutely no problem. Ordinary genuine and there is no inferiority. (¯ over ¯) v "
This review is about item#6728181.
Pulley of abnormal noise
5
From Japan
On 2016-10-13 16:57:17
Minicab for A / C belt tensioner pulley (U40, U60 system) there is occasionally a car that is abnormal noise, we stock. It will be considerably cheaper than exchanged ASSY.
This review is about item#6954281.
On trike
5
From Japan
On 2016-03-11 22:20:48
It is safe in the confidence of domestic.
This review is about item#06954272.
koukann
5
From Japan
On 2016-03-09 20:51:06
iiyo
This review is about item#06728181.
The motor bearings
5
From Japan
On 2016-02-11 20:58:46
Afterall, NTN.NSK is safe to use.
This review is about item#06954281.
Sidecar swing ah
5
From Japan
On 2016-01-28 16:13:42
Favorable
This review is about item#06954297.