Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand Ddu, Both-Sides Contact Rubber Seal Type 6211DDU

by NSK
4.95 (63)
Item.#
06954351
Mfr.#
6211DDU
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
29300[2980]
Coefficient
14.3
Allowable Number of Rotations (min-1r.p.m)
4300 (grease lubrication)
Width B (mm)
21
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Type
Contact rubber seal both sides form
Standard Dynamic Load Rating (N [kgf])
43500[4450]
Inside Diameter d (phi mm)
55
Chamfer Dimensions r (mm)
1.5 (minimum)
Outside Diameter D (phi mm)
100