Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6301ZZ

4.62 (8)
Item.#
06954385
Mfr.#
6301ZZ
Package Qty.
1PC
Ship pack of
1
4.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
4200[425]
Coefficient
11.1
Chamfer Dimensions r (mm)
1 (min)
Outside Diameter D (phi mm)
37
Type
Double sided steel plate shield-shaped
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
9700[990]
Inside Diameter d (phi mm)
12
Width B (mm)
12
Material
High carbon-chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
20000 (grease lubrication)
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Used for the rotating part of the wheel balancer
5
From Japan
On 2017-04-14 16:34:13
The 12 mm shaft fitted perfectly and rotated smoothly.
This review is about item#6954385.
Wheel of motorcycle
5
From Japan
On 2017-03-20 20:07:59
Made in Japan is safe. If it becomes an article of manufacture in Central and South Korea, we will change it to another manufacturer's item ....
This review is about item#6954421.
Electric motor
5
From Japan
On 2015-12-22 19:04:19
I am satisfied with the price
This review is about item#06954473.
Parts exchange
5
From Japan
On 2015-12-08 08:57:59
I think there is no problem with durability
This review is about item#06954421.
Printing industry
3
From Japan
On 2015-07-30 14:58:31
We purchased exactly the same thing from another vendor, but the price is cheapest and cheaper.
This review is about item#06954482.
Bell ring exchange
5
From Japan
On 2014-05-15 15:31:57
As expected, it is only made by Nippon Steel's products and it is polite making. I am very satisfied.
This review is about item#06954403.
Replacement of motor bearings
4
From Japan
On 2013-08-01 19:10:48
It is saved since it is smooth from order to delivery.
This review is about item#06954455.
Agricultural machines
5
From Japan
On 2013-02-26 18:24:30
I did not sell it nearby and it is saved.
This review is about item#06954403.