Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6300 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6303VV

by NSK
4.62 (26)
Item.#
06954534
Mfr.#
6303VV
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
13600[1390]
Inside Diameter d (phi mm)
17
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
47
Type
Double sided non-contact rubber seal type
Standard Static Rating Load (N [kgf])
6650[675]
Coefficient
12.4
Allowable Number of Rotations (min-1r.p.m)
15000 (grease lubrication)
Width B (mm)
14
Material
High carbon chromium bearing steel
Customer Reviews
5 star 20
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2018-04-18 20:02:35
I replaced it with a single item, it was saved, I will use it because it is a timing belt exchange after a while.
This review is about item#6954525.
Machine maintenance
5
From Japan
On 2018-01-17 21:15:12
It is always used bearings. I am saved because I can purchase it cheaply.
This review is about item#6954543.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:49
It is before maintenance work, exchange from around July to August
This review is about item#6954543.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:18:36
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6954561.
Replacement of motor bearings
5
From Japan
On 2017-04-10 16:43:32
It was a firm product as it is a manufacturer item. I am satisfied with the cheap price as well.
This review is about item#6954543.
Wheel bearing exchange
5
From Japan
On 2017-01-15 03:38:00
Very cheap and satisfied. I will use it from the next time.
This review is about item#06954516.
Used for self-made conveyor rollers.
5
From Japan
On 2016-11-20 21:09:01
Several times stronger than commercially available conveyor rollers.
This review is about item#6954525.
It was used as a buffing machine buffing machine.
5
From Japan
On 2016-05-08 15:06:55
I was able to install without any problem. The sound became quiet, so that work could be done smoothly.
This review is about item#06954577.
Wheel bearing
5
From Japan
On 2016-02-23 15:30:07
Cospa The bearing which oil is not needed recently seems to have been developed, but please also handle it.
This review is about item#06954516.
Motorcycle Wheel Bearing
5
From Japan
On 2016-01-14 19:50:24
I replaced it from overseas products. Resistance is completely different. As expected it is like NSK.
This review is about item#06954525.