Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6300 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6307VV

4.62 (21)
Item.#
06954577
Mfr.#
6307VV
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
33500[3400]
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
1.5 (Minimum)
Type
Double sided non-contact rubber seal type
Outside Diameter D (phi mm)
80
Standard Static Rating Load (N [kgf])
19200[1960]
Coefficient
13.2
Allowable Number of Rotations (min-1r.p.m)
8500 (grease lubrication)
Width B (mm)
21
Customer Reviews
5 star 16
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
Wheel Bearing replacement
5
From Japan
On 2017-01-15 03:38:00
Very we are satisfied at low cost. We will try to use from the next time.
This review is about item#06954516.
Use the conveyor roller own.
5
From Japan
On 2016-11-20 21:09:01
Strength of several times than the commercial of the conveyor roller can be obtained.
This review is about item#6954525.
It was used as a bearing of the buffing machine.
5
From Japan
On 2016-05-08 15:06:55
Without problems, attachment, was able. Sound becomes quiet, work is now carried out smoothly.
This review is about item#06954577.
Wheel Bearing
5
From Japan
On 2016-02-23 15:30:07
COSPA highest recently is like oil bearings that do not need has been developed, but I want it be handling.
This review is about item#06954516.
Motorcycle wheel bearings
5
From Japan
On 2016-01-14 19:50:24
It was exchanged from overseas products. Resistance is completely different. This is where such truly NSK.
This review is about item#06954525.
Repair, maintenance
5
From Japan
On 2015-07-03 22:31:33
Manufacturer goods, commodity is not a problem From payment, it was a smooth arrival. Next time, also will buy.
This review is about item#06954516.
ACG overhaul of DENSO
5
From Japan
On 2015-06-25 12:53:47
It is a firm product. Movement even better, 10 years after is likely to be used.
This review is about item#06954534.
For bike wheel
5
From Japan
On 2015-03-19 18:07:37
It is very convenient because it always cheaper immediately reach
This review is about item#06954516.
Pulley repair of
5
From Japan
On 2015-03-07 10:56:09
Although 6301RS wanted, even this is sufficient, the price is also convinced
This review is about item#06954516.
Use the repair of various power tools
5
From Japan
On 2015-02-02 20:05:55
Brand manufacturers of goods is thankful is provided peace of mind yet cheap and can be used without any commitment
This review is about item#06954507.