Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Ddu, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6300 Stand Ddu, Both-Sides Contact Rubber Seal Type 6300DDU

by NSK
5.00 (23)
Item.#
06954631
Mfr.#
6300DDU
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
3450[350]
Coefficient
11.2
Allowable Number of Rotations (min-1r.p.m)
17000 (grease lubrication)
Width B (mm)
11
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Type
Double-sided contact rubber seal type
Standard Dynamic Load Rating (N [kgf])
8100[825]
Inside Diameter d (phi mm)
10
Chamfer Dimensions r (mm)
0.6 (min)
Outside Diameter D (phi mm)
35
Customer Reviews
5 star 23
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
23 Customer Reviews
The reviews are automatic translation.
Pulley bearings
5
From Japan
On 2018-02-19 08:38:32
Since it is always in stock item, it takes time and effort of back calculation such as delivery date.
This review is about item#06954647.
Automobile
5
From Japan
On 2017-09-06 14:46:18
I used it in a car hub bearing. It was cheaper than buying genuine items.
This review is about item#6954665.
Used for bearing change of idler pulley
5
From Japan
On 2017-06-25 17:03:54
I used it for bearing replacement of idler pulley of my car. Since the car maker does not sell only idler pulley bearings, it was very helpful to deal with this bearing. Since it is made by NSK of trust, there was nothing wrong.
This review is about item#6954647.
Replacement of pulley bearing
5
From Japan
On 2017-02-16 19:14:04
I used it to replace the air conditioner idler pulley of the car. With ASSY exchange, it costs 350 yen to over 5000 yen. I am very satisfied.
This review is about item#6954647.
Alternator OH
5
From Japan
On 2017-01-26 18:37:42
Mitsubishi Pajero's alternator, used to replace the pulley side, I felt a little heavy resistance, but the trust NSK, the price is also satisfactory.
This review is about item#6954665.
Axle bearing
5
From Japan
On 2016-12-03 21:21:26
It is the same product as genuine parts, so you can use it with confidence.
This review is about item#6954647.
Use at various repair spots
5
From Japan
On 2016-11-22 12:37:24
Again the bearing is NSK or NTN. Although I personally use NSK, I want to use a good thing because it is a product that makes smooth rotation for a long time even at a low price. It is a big fan item because it is easy to follow because the price is cheap and the part number is also easy to follow with Monotaro san. ^. ^
This review is about item#6954647.
Alternator overhaul
5
From Japan
On 2016-05-11 12:59:56
Since it is a first-rate item, there is no problem!
This review is about item#06954656.
Repair of electrical equipment etc.
5
From Japan
On 2016-03-12 16:54:33
Because it is a maker item, it is safe.
This review is about item#06954665.
To trike hub
5
From Japan
On 2016-03-11 22:21:56
It is safe with domestic products of trust.
This review is about item#06954656.