Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Ddu, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand Ddu, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6300 Stand Ddu, Both-Sides Contact Rubber Seal Type 6310DDU

5.00 (18)
Item.#
06954735
Mfr.#
6310DDU
Package Qty.
1PC
Ship pack of
1
38.21 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Outside Diameter D (phi mm)
110
Type
Contact rubber seal both sides form
Standard Dynamic Load Rating (N [kgf])
62000[6300]
Inside Diameter d (phi mm)
50
Chamfer Dimensions r (mm)
2 (minimum)
Width B (mm)
27
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
38500[3900]
Coefficient
13.2
Allowable Number of Rotations (min-1r.p.m)
4300 (grease lubrication)
Customer Reviews
5 star 18
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
18 Customer Reviews
The reviews are automatic translation.
Axle bearing
5
From Japan
On 2016-12-03 21:21:26
Because it is the same product as genuine parts, it can be used with confidence.
This review is about item#6954647.
Use of in a variety of repair parts
5
From Japan
On 2016-11-22 12:37:24
Still bearing is NSK or NTN. I will not use the personally NSK and the long-term to smooth rotation even cheaper Get I want to use those good at products that do. Taking in Monotarou's because the price is cheaper part number also chasing easy It is a big fan merchandise. ^. ^
This review is about item#6954647.
Alternator overhaul
5
From Japan
On 2016-05-11 12:59:56
First-class product of so no problem!
This review is about item#06954656.
Of electrical equipment repair, etc.
5
From Japan
On 2016-03-12 16:54:33
Rest assured that manufacturer goods.
This review is about item#06954665.
The hub of the trike
5
From Japan
On 2016-03-11 22:21:56
It is safe in the confidence of domestic products.
This review is about item#06954656.
The motor bearings
5
From Japan
On 2016-02-11 20:57:42
I thought, bearing of NTN.NSK is safe to use.
This review is about item#06954674.
Repair, maintenance
5
From Japan
On 2015-07-03 22:16:10
Manufacturer goods, commodity is not a problem From payment, it was a smooth arrival. Next time, also will buy.
This review is about item#06954647.
Abnormal noise repair
5
From Japan
On 2015-05-04 15:56:57
Satisfaction immediately reachable.
This review is about item#06954647.
Buy the bearing replacement of old motor.
5
From Japan
On 2015-03-29 21:04:24
Or after the exchange is good, non-stop, with many years?
This review is about item#06954665.
Maintenance of combine underbody
5
From Japan
On 2014-10-20 21:14:08
It was used in the development of foot around the combine. It was very helpful because I had to buy and buy farm equipment shop at more than double the price of the price that was purchased in Monotarou's.
This review is about item#06954674.