Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6801ZZ

5.00 (5)
Item.#
06954771
Mfr.#
6801ZZ
Package Qty.
1PC
Ship pack of
1
5.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
1040[106]
Coefficient
15.3
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
21
Allowable Number of Rotations (min-1r.p.m)
32000 (grease lubrication)
Type
Double sided steel plate shield-shaped
Standard Dynamic Load Rating (N [kgf])
1920[195]
Inside Diameter d (phi mm)
12
Width B (mm)
5
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Use the main shaft bearing of the radio-controlled helicopter.
5
From Japan
On 2016-12-01 15:39:10
Taiwan has come in handy difficult out vibration superior to much more durable than that of the product.
This review is about item#6954762.
Radio control helicopter
5
From Japan
On 2016-11-24 17:51:49
COSPA high! Since it survives cheaper than genuine products in the frequently changing parts. I think that can be satisfied as bad if more durable than genuine.
This review is about item#6954762.
Radio control helicopter
5
From Japan
On 2015-09-07 05:32:03
The Chinese-made bearings were replaced with here. Made in China is weak in shock, is immediately Gorigori. In addition, the smoothness of the rotation is completely different.
This review is about item#06954762.
Used in the main mast of the model of helicopter
5
From Japan
On 2014-01-17 20:04:17
It is slightly cheaper than the bearings had to buy up to now, but it is not at all a problem
This review is about item#06954762.
Used in the kneading machine
5
From Japan
On 2008-10-06 11:33:36
We have used the machine to the kneading, but it was cheap boss of the word. When you had to buy elsewhere, it seems to have been used many times to put on quite high toluene. Is currently so began to throw away if you use several times.
This review is about item#06954805.