Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6802ZZ

by NSK
5.00 (6)
Item.#
06954787
Mfr.#
6802ZZ
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
2070[212]
Inside Diameter d (phi mm)
15
Width B (mm)
5
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N [kgf])
1260[128]
Allowable Number of Rotations (min-1r.p.m)
28000 (grease lubrication)
Coefficient
15.8
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
24
Type
Double sided steel plate shield-shaped
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Hobby
5
From Japan
On 2018-03-23 17:25:28
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#6954762.
Used for main shaft bearing of radio control helicopter.
5
From Japan
On 2016-12-01 15:39:10
It is much more durable than Taiwanese products and it is useful because it is hard to vibrate.
This review is about item#6954762.
RC helicopter
5
From Japan
On 2016-11-24 17:51:49
Cospa high! It is saved because it is cheaper than genuine parts with frequently changing parts. I think that it can be satisfied even if the durability is bad even if it is genuine.
This review is about item#6954762.
RC helicopter
5
From Japan
On 2015-09-07 05:32:03
I replaced the bearings made in China here. Made in China is vulnerable to shocks, soon it is gorigori. Also, the smoothness of rotation is completely different.
This review is about item#06954762.
Used as the main mast of model helicopter
5
From Japan
On 2014-01-17 20:04:17
It is slightly cheaper than the bearing I had purchased until now, but there is no problem at all
This review is about item#06954762.
Used on kneading machines
5
From Japan
On 2008-10-06 11:33:36
I use it for kneading machines, but my boss' s word was cheap. When I was purchasing from outside, it seems that I used it a lot high on toluene and used it many times. Currently it seems to be thrown away after using it several times.
This review is about item#06954805.