Buy more than* S$200* and get FREE SHIPPING

  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape
  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape
  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape

The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape 6801VV

by NSK
5.00 (2)
Item.#
06954902
Mfr.#
6801VV
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
21
Standard Static Rating Load (N [kgf])
1040[106]
Coefficient
15.3
Allowable Number of Rotations (min-1r.p.m)
32000 (grease lubrication)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Width B (mm)
5
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
1920[195]
Inside Diameter d (phi mm)
12
Type
Double sided non-contact rubber seal type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of bearings in Horo Tech
5
From Japan
On 2017-12-08 14:52:24
As expected, it is quality, so there is no problem.
This review is about item#06954945.
Since the bearings of the free hub were rattled, they were exchanged.
5
From Japan
On 2017-04-30 22:13:43
I can not compare because I never used anything from other manufacturers, but now I can turn it much more than before the change.
This review is about item#6954911.