Buy more than* S$200* and get FREE SHIPPING

  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape
  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape
  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape

The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape 6811VV

5.00 (1)
Item.#
06955006
Mfr.#
6811VV
Package Qty.
1PC
Ship pack of
1
29.04 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
8500[865]
Coefficient
17.0
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
72
Allowable Number of Rotations (min-1r.p.m)
8500 (grease lubrication)
Standard Dynamic Load Rating (N [kgf])
8800[900]
Inside Diameter d (phi mm)
55
Width B (mm)
9
Material
High carbon-chromium bearing steel
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Since the bearings of the free hub were rattled, they were exchanged.
5
From Japan
On 2017-04-30 22:13:43
I can not compare because I never used anything from other manufacturers, but now I can turn it much more than before the change.
This review is about item#6954911.