Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape
  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape
  • The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape

The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape 6812VV

Item.#
06955015
Mfr.#
6812VV
Package Qty.
1PC
Ship pack of
1
28.68 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
11500[1170]
Inside Diameter d (phi mm)
60
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Outside Diameter D (phi mm)
78
Standard Static Rating Load (N [kgf])
10900[1120]
Coefficient
16.9
Allowable Number of Rotations (min-1r.p.m)
8000 (grease lubrication)