Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type
  • Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type
  • Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type

Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type 6800DDU

by NSK
4.50 (4)
Item.#
06955024
Mfr.#
6800DDU
Package Qty.
1PC
Ship pack of
1
6.26 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Inside Diameter d (phi mm)
10
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
19
Standard Static Rating Load (N [kgf])
840[86]
Coefficient
14.8
Allowable Number of Rotations (min-1r.p.m)
24000 (grease lubrication)
Width B (mm)
5
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
1720[175]
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Bicycle hub bearing
5
From Japan
On 2017-03-17 09:31:43
NSK and others There will be no one who puts a stingy on the bearings made in Japan.
This review is about item#6955051.
Address v 125 g (k 9) Clutch driven Bearing exchange
5
From Japan
On 2016-08-18 00:13:46
Address v 125 g (k 9) The clutch driven bearing has been exchanged. Although it is not a genuine product, it is safe because it is a manufacturer item. I also purchased the SCP - 171LL of ktc with the snap ring deep inside.
This review is about item#06955042.
It can be used as a clutch bearing (09262-15035) of address V 125 (CF 46 A)
5
From Japan
On 2016-06-04 23:48:20
It was exactly the same as genuine products. If you buy it here, the price is reduced by one third
This review is about item#06955042.
Bicycle parts replacement
3
From Japan
On 2015-11-24 23:43:56
The sound from the bicycle bearings began to change and replaced. After exchanging, there is no abnormal noise and no problem.
This review is about item#06955085.