Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6901ZZ

by NSK
5.00 (6)
Package Qty.
Ship pack of
4.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
Double-sided steel plate shield type
Standard Dynamic Load Rating (N [kgf])
Allowable Number of Rotations (min-1r.p.m)
30000 (grease lubrication)
Inside Diameter d (phi mm)
Width B (mm)
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Exchange bearings for hand spinner
From Japan
On 2017-09-22 18:54:00
Used as an exchange bearings for hand spinner. After washing with white gasoline, put in a hand spinner and rotate it The level of whether or not a sound is produced. Rotational efficiency enough not to feel rotational resistance. It is not made in China, it is made by a Japanese manufacturer. Quite recommended.
This review is about item#6955155.
Maintenance of 3D printers
From Japan
On 2017-05-20 14:33:41
It was used for maintenance of desktop CNC. Just exchanging for domestic bearings improved accuracy and the driving sound became quiet. We will continue to domestically make parts by using monotalou.
This review is about item#6955164.
Suspension repair of mountain bike
From Japan
On 2017-04-13 02:57:35
it is perfect! I used it as a bearing bearing for mountain bike! First of all. . . The car purchased in 200,000 suddenly became unable to run. I brought it to a bicycle store of a manufacturer's directly managed store. "It is death (pq -) It is a model 10 years ago, so we do not keep repair parts so if you can replace ξ (^ _^;)?" "Where is bad? What's wrong with me ?? ... I'm a bingo boy 's boss (゜ Д ° щ!) !! Do not say easily replace (no ¯ ¯ ¯ ;;) ┻! "And stuffed down. "Actually, the bearings are missing (p - _ -) (· o ·; "Bearing is not made by the bicycle shop originally, is not it just because the ready-made goods are hooked up (* - _ -) ??" Yu said "Well there is a possibility but as much as we m (· ___) m "So please tell me the size at least! Σ (¯ □ ¯;)!" That means "Measure" is measured reluctantly and you search by monotalou. Hello! Well, that part suddenly came out, so yang (- o -) y - - - - - so choosing the guy who is most durable is the one to buy immediately __ (¯ ^ ¯) v Thanks to that, we have two bearings at most 400 yen. . . Well. When shipping fee is charged, it is about 1200 yen. I just finished without just throwing out 200,000 yen just for that I \ (^ ○ ^) / Of course! Because I am not so fascinated with my bicycle as I can repair it myself. I already asked Otchan of a bicycle shop who did not rely on a directly managed store to reassure himself as Assisi and saying that (__ _ ·) (· _ ·) / "Thank you ♪ Ouchchan! Thank you ♪ Monotaro! And finally ... fucking guy! G ooo T ¡!! I will never go there again (▼ △ ▼ メ) ___ ___ ___ 0
This review is about item#06955155.
During machine maintenance (small NC milling machine)
From Japan
On 2017-04-02 14:15:11
I changed the bearing mounting method, so it got rotten as the rotation worsened and replaced it. It is exchange from a Chinese-made no-branded item. Although it does not precision metal processing, I thought that it would be better if accuracy was improved even a little, I made it to NSK. It seems they are turning beautifully.
This review is about item#6955164.
RC helicopter
From Japan
On 2015-09-07 05:30:47
I replaced the bearings made in China here. Made in China is vulnerable to shocks, soon it is gorigori. Also, the smoothness of rotation is completely different.
This review is about item#06955164.
Gasoline helicopter
From Japan
On 2014-09-05 13:41:44
Price, performance I am very satisfied. Especially the permissible rotational speed display such as the detailed performance of the bearing is properly displayed, so it was easy to select and judgment saved.
This review is about item#06955164.