Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6903ZZ

by NSK
5.00 (6)
Item.#
06955182
Mfr.#
6903ZZ
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
2550[260]
Coefficient
14.7
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
30
Type
Double-sided steel plate shield type
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
4600[470]
Inside Diameter d (phi mm)
17
Width B (mm)
7
Material
High carbon chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
24000 (grease lubrication)