Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand Vv, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6900 Stand Vv, Both-Sides Non-Contact Rubber Seal Type 6908VV

4.50 (4)
Item.#
06955356
Mfr.#
6908VV
Package Qty.
1PC
Ship pack of
1
11.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Width B (mm)
12
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
13700[1390]
Allowable Number of Rotations (min-1r.p.m)
11000 (grease lubrication)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Chamfer Dimensions r (mm)
0.6 (minimum)
Outside Diameter D (phi mm)
62
Standard Static Rating Load (N [kgf])
10000[1020]
Coefficient
15.7
Type
On both sides, non-contact rubber seal type
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For changing out of bicycle hub bearing
5
From Japan
On 2016-07-19 17:06:43
Where I bought a mileage unknown of used wheels, originally contain no ordinary rubber shield bearing the hub of the should that contains the metal shield bearings, replace it with this product because it was with badly backlash. Indeed of NSK, it was precision perfect for cheap. I tried to open the seal to try, transparency of grease had been appropriate amount enclosed. Feel you turn by hand smooth. Since the rear side can not put too much hand usually, changing out remains normal. The front side was filled with extreme pressure properties of grease after complete degreasing. It slightly around is made lightly, but it does not forcibly recommend that replace the grease because almost unchanged. Is enough too much performance in the commuter wheel.
This review is about item#06955295.
Bike engine
5
From Japan
On 2016-07-07 09:46:05
From now on genuine products to buy person from quitting.
This review is about item#06955313.
Maintenance parts for the original Mind CNC milling machine
3
From Japan
On 2016-02-09 07:05:01
For the replacement of the bearings that are used in the spindle unit, was purchased as a spare. Manufacturers might be different, but should work without problems because the standard is the same. It is recommended the product to those who frequently used the CNC milling machine. The more there is a high rotation, because the bearing balls will wear, will cause or could not shake occurs clean processing of the rotating shaft, a large hole of more provisions or open-distorted hole would open. If you think working accuracy kana fell, it is better that you exchange as soon as possible. When removing the bearing in the bearing replacement is recommended that you use a bearing puller. (I have made a dedicated puller at a low cost, because it does not use only original Mind CNC milling machine and out, you might be better of commercially available.)
This review is about item#06955277.
As a foil bearing of the vehicle.
5
From Japan
On 2014-03-11 13:49:47
I do not use yet, but it is safe because it is NSK products.
This review is about item#06955322.