Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides
  • Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides
  • Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides

Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides 6904DDU

by NSK
4.41 (17)
Package Qty.
Ship pack of
6.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
Allowable Number of Rotations (min-1r.p.m)
12000 (grease lubrication)
Width B (mm)
High carbon chromium bearing steel
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
Inside Diameter d (phi mm)
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
Double-sided contact rubber seal type
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Car belt engine tensioner
From Japan
On 2017-09-27 23:51:01
I was surprised at the early stage of product shipment. And it is a hat to the abundance of kinds of goods. (^ - ^)
This review is about item#6955496.
Vehicle maintenance
From Japan
On 2017-09-13 14:38:08
It was good to repair cheaply because it is expensive because of supply by pulley as it is genuine parts.
This review is about item#6955496.
Maintenance of mowing attachments
From Japan
On 2017-08-14 16:19:59
Disk slider of mower attachment Used in exchange of bearings, turned on a resin seal and grease up used things used for exchanging abnormal noises. Since abnormal noise has disappeared, I would like to recommend it to other customers looking at durability by using around 7000 turns.
This review is about item#6955417.
Component replacement
From Japan
On 2017-07-24 23:47:22
I have you patronized as a regular replacement part. A sense of security made in Japan is exceptional.
This review is about item#6955462.
JB 23 W used for Jimny's tensioner bearings
From Japan
On 2017-06-14 16:18:00
Use the bearings by pressing from the fan belt tensioner and use it. While genuine inner row of balls is two rows, this product is single row but for now it can be used without any problems. (5,000 km after installation) Since there is some fever, follow-up observation is necessary. I think that it is better not to turn high rotation because the allowable rotation speed is 5,600 rpm.
This review is about item#6955496.
Purchased for belt tensioner
From Japan
On 2017-05-16 10:06:14
I thought it was okay whether there was a heavy posting on the review as well. Though the thing that arrived was certainly heavy, once pressed carefully and incorporated into the tensioner, the rotation was too heavy to be usable.
This review is about item#6955496.
Every Fan Belt's Tensioner Bearing Change
From Japan
On 2016-11-04 23:49:38
Because fitting with the bearing was tight and it was heavy when turning by hand, it was once attached to the engine and it was turned a few minutes with the test, but it did not touch the heat enough to touch it ... If you remove the tensioner it will become so tight that you can not turn it with your hands I gave up using it ... I do not have any problem because I use a press for removal and removal, but there seems to be a thing with a tight fit. Is it a product error?
This review is about item#6955401.
DA64V fan belt idler bearing
From Japan
On 2016-01-25 19:11:12
I could finish it inexpensively as a genuine part, cheaply.
This review is about item#06955496.
MTB hub Maintenance
From Japan
On 2015-12-30 22:01:06
I like it with smooth rotation. How much performance can be maintained afterward? is.
This review is about item#06955426.
From Japan
On 2015-09-27 17:57:41
Very smooth and quiet
This review is about item#06955496.