Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides
  • Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides
  • Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides

Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides 6909DDU

4.55 (11)
Item.#
06955496
Mfr.#
6909DDU
Package Qty.
1PC
Ship pack of
1
14.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
68
Type
Double-sided contact rubber seal type
Standard Dynamic Load Rating (N [kgf])
14100[1440]
Inside Diameter d (phi mm)
45
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Width B (mm)
12
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
10900[1110]
Coefficient
15.9
Allowable Number of Rotations (min-1r.p.m)
5600 (grease lubrication)
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Tensioner bearing striking sort of EVERY fan belt
1
From Japan
On 2016-11-04 23:49:38
Fit is tight with the bearing, because was very heavy and turn by hand, once was attached to the engine, made tightly as I tried to turn a few minutes in the test not turning the fixture by hand and remove the heat generation ... tensioner about not touch so had abandoned the use ... mounting, to remove it no problem because it uses the press, but it seems hard is fitting thing is there. Or product error?
This review is about item#6955401.
DA64V of fan belt idler bearings
5
From Japan
On 2016-01-25 19:11:12
Genuine parts and inferiority no, I was able to finish cheaply.
This review is about item#06955496.
Maintenance of MTB of hub
5
From Japan
On 2015-12-30 22:01:06
I like in a smooth rotation. How much performance can be maintained after? is.
This review is about item#06955426.
Dolly
5
From Japan
On 2015-09-27 17:57:41
A very smooth, quiet
This review is about item#06955496.
EVERY DA62W fan belt tensioner pulley
5
From Japan
On 2015-04-30 12:14:56
Abnormal noise from the pulley of the fan belt, and inquiring about the price of genuine parts 8300 yen (excluding tax) Can be replaced without any problem in the press, I was able to cheaply repair. Because the parts that quite become useless, we will try to cope with the future also bearing exchange.
This review is about item#06955496.
Belt tension roller
4
From Japan
On 2015-03-19 15:24:49
Side portion of the bearing cover (plastic) is surprisingly fragile. By the impact from the side and easily deformed, it can not be status quo restored. Horizontal cover a flexible is ideal.
This review is about item#06955496.
Mechanical repair
5
From Japan
On 2014-11-07 13:30:35
I purchased as a general-purpose goods, but we can now use without any problem.
This review is about item#06955496.
Auto Repair
5
From Japan
On 2014-06-24 14:09:26
It was completed in one-eighth of the original purchase.
This review is about item#06955496.
Jimny of idle pulley
5
From Japan
On 2013-11-06 20:42:16
Today of auto parts is the often Assy exchange, but was able to exchange at 1/8 price at Choi To one time. It was a very Good product for DIY enthusiasts.
This review is about item#06955496.
Auto repair parts
5
From Japan
On 2013-04-17 21:11:35
Absolutely no inferiority the same as the genuine parts. If you know even the bearings of the part number, I think that there is no need to be replaced in a purposely high genuine parts
This review is about item#06955496.