Buy more than* S$200* and get FREE SHIPPING

  • Outdoor Stand-Type K
  • Outdoor Stand-Type K
  • Outdoor Stand-Type K
  • Outdoor Stand-Type K

Outdoor Stand-Type K SS-257-030-3

4.50 (2)
Item.#
06955541
Mfr.#
SS-257-030-3
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
main unit : 350x350x800
Capacity (L)
3
Material
Standpipe: In steel powder body paint can: Steel printing steel sheet
Dimension (phi x Height H) (mm)
Cans: 157 x 183
Weight (kg)
About 1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Installed in a smoking area outdoors
5
From Japan
On 2017-11-15 11:17:54
I was using a cylindrical type, but it may collapse during strong winds, and this time it was new. Bottle is big and it is useful because it has good stability. Also, the form is simple and popular. I am very satisfied.
This review is about item#6955541.
Used as customer's ashtray to be visited
4
From Japan
On 2015-08-31 19:56:10
It was easy to place, easy to clean, cheap, so I purchased it. Since I left it outdoors, I refrained from expensive items. When it gets rusted, we will purchase again, but we will consider different items depending on frequency.
This review is about item#06955541.