Buy more than* S$200* and get FREE SHIPPING

  • L Type Bracket

L Type Bracket B330

by CKD
4.00 (1)
Item.#
06955557
Mfr.#
B330
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
40
Dimension G(mm)
63.5
Dimensions C (mm)
16.5
Dimensions E (mm)
18
Dimension F (mm)
26
Dimension H (mm)
45
Compatible
3000 Series
Dimensions I (mm)
76
Dimensions B (mm)
67
Dimensions D (mm)
7
Dimensions A (mm)
34.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-11-07 02:09:10
I did not know the installation, so it was good as I corresponded to the manufacturer properly.
This review is about item#06631676.