Buy more than* S$200* and get FREE SHIPPING

  • Handy Wiper

Handy Wiper CL-507-024-0

3.80 (5)
Item.#
06957176
Mfr.#
CL-507-024-0
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
24cm
Purpose
Window washing
Material (tip rbber)
Synthetic rubber
Width (mm)
About 240
Material (head)
ABS resin
Material (sponge)
Antibacterial urethane sponge, nylon nonwoven fabric
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Dehydration of bath (UB)
2
From Japan
On 2016-04-28 14:34:30
I thought it would have been better to buy a wider one. Other than that, I was generally satisfied.
This review is about item#06957176.
House cleaning
5
From Japan
On 2015-08-31 22:14:01
Satisfied
This review is about item#88132012.
Drainage after car wash [window]
5
From Japan
On 2015-03-10 18:17:29
Mainly use rubber only. The size is moderate, light and easy to use.
This review is about item#06957176.
Wiping the car window on a rainy day
5
From Japan
On 2014-06-13 14:49:19
The feeling of use of the drain on the rubber side is outstanding. The hands were a bit short, so I improved them myself.
This review is about item#06957176.
Window wiping (water removal)
2
From Japan
On 2012-12-31 15:45:54
It is hard to use moisture even though the use part thinks more, I used it several times but it is hard.
This review is about item#06957176.