Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Hard Needle Stylus

Dial Indicator Hard Needle Stylus 21AAA258

Item.#
06957325
Mfr.#
21AAA258
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
3
Dimension D (phi mm)
2
Material
Cemented carbide
Dimension l (mm)
28
Dimensions L (mm)
35