Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • La Steel Pipe Coupling
  • La Steel Pipe Coupling
  • La Steel Pipe Coupling

La Steel Pipe Coupling LA model socket

5.00 (2)
Item.#
06957431
Mfr.#
LA model socket
Package Qty.
1PC
Ship pack of
1
21.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
There is no tube slips out prevention function, so always fix the tube, before using. Rubber packing used once, you can't reuse it.Storage should be in indoor.If stored outdoors and, unavoidably, rain drop, dust and direct sunlight should be avoided.So do
Operating Temperature Range (deg C)
-10 - 60
Compatible
Carbon steel tube for pipe JIS G3452: water (working pressure 0 to 0.98 MPa) / air and gas (working pressure 0-0.29 MPa) / machine oil (on non-additive), hot water (working pressure 0 to 0.98 MPa) JIS G3442 tap for galvanized steel pipe: water (working pressure 0 to 0.98 MPa) JWWA K116 waterworks for rigid polyvinyl chloride pipe (VA, VB): water (working pressure 0-1 MPa) (PA, PB) JWWA K132 waterworks for polyethylene powder coated pipe: water (working pressure 0-1 MPa) JIS K6741 rigid PVC pipe (VP only): water (working pressure 0 to 0.98 MPa) JIS K6742 waterworks for rigid PVC pipe (VP and HIVP): water (working pressure 0 to 0.75 MPa)
Dimension l (mm)
70
Tube Outside Diameter (phi mm)
42.7
Dimensions L (mm)
About 86
Purpose
Pipeing for water supply, gas, or water etc.
Material
Body: black heart malleable cast iron Nuts: black heart malleable cast iron Rubber packing: NBR Washers: steel
Compatible Tube Designation
32
Dimensions E (mm)
14
Nominal Diameter
1 1/4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Coupling
5
From Japan
On 2016-09-30 21:54:35
For LA coupling steel pipe is used for water pipe. It is very easy to use
This review is about item#6957404.
In order to established the cleaning opening in the drain pipe of the existing
5
From Japan
On 2014-07-02 09:07:12
Because there is no cleaning opening to the cooler drain drainage pipe of the refrigerator cut the portion of the L-shaped, made a clean opening a combination of cheese and nipple. I think that it is enough because it does not take the pressure.
This review is about item#06957431.