Buy more than* S$200* and get FREE SHIPPING

  • La Steel Pipe Coupling
  • La Steel Pipe Coupling
  • La Steel Pipe Coupling

La Steel Pipe Coupling LA type With a cheese-head branch portion screw

5.00 (3)
Item.#
06957526
Mfr.#
LA type With a cheese-head branch portion screw
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Pipeing for water supply, gas, or water etc.
Dimension l (mm)
71
Dimensions E (mm)
25
Nominal Diameter
1/2
Operating Temperature Range (deg C)
-10 - 60
Material
Body: black heart malleable cast iron Nuts: black heart malleable cast iron Rubber packing: NBR Washers: steel
Compatible
Carbon steel tube for pipe JIS G3452: water (working pressure 0 to 0.98 MPa) / air and gas (working pressure 0-0.29 MPa) / machine oil (on non-additive), hot water (working pressure 0 to 0.98 MPa) JIS G3442 tap for galvanized steel pipe: water (working pressure 0 to 0.98 MPa) JWWA K116 waterworks for rigid polyvinyl chloride pipe (VA, VB): water (working pressure 0-1 MPa) (PA, PB) JWWA K132 waterworks for polyethylene powder coated pipe: water (working pressure 0-1 MPa) JIS K6741 rigid PVC pipe (VP only): water (working pressure 0 to 0.98 MPa) JIS K6742 waterworks for rigid PVC pipe (VP and HIVP): water (working pressure 0 to 0.75 MPa)
Compatible Tube Designation
15
Dimensions C (mm)
29
Tube Outside Diameter (phi mm)
21.7
Dimensions L (mm)
Approx. 85
Dimension d (Rc)
1/2
Caution
There is no tube slips out prevention function, so always fix the tube, before using. Rubber packing used once, you can't reuse it.Storage should be in indoor.If stored outdoors and, unavoidably, rain drop, dust and direct sunlight should be avoided.So do
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-05-20 15:25:45
Even amateurs can use it! Convenient! I do not use it anymore, but I also like to use it is a good item!
This review is about item#6957535.
DIY
5
From Japan
On 2017-05-19 14:58:22
Even amateurs can handle! It's amazingly useful! it's recommended! It is!
This review is about item#6957526.
Piping of water heater
5
From Japan
On 2016-02-01 22:30:42
I use it around the piping of the water heater It can be used normally.
This review is about item#06957526.