Buy more than* S$200* and get FREE SHIPPING

  • La Steel Pipe Coupling
  • La Steel Pipe Coupling
  • La Steel Pipe Coupling

La Steel Pipe Coupling LAType T branchScrewWith

5.00 (1)
Item.#
06957535
Mfr.#
LAType T branchScrewWith
Package Qty.
1PC
Ship pack of
1
14.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pipeing for water supply, gas, or water etc.
Dimensions E (mm)
36
Nominal Diameter
2014/03/04
Operating Temperature Range (deg C)
-10 - 60
Compatible Tube Designation
20
Material
(Main body, nut) black heart malleable cast iron, (rubber packing) NBR, (washer) steel
Compatible
G3452 carbon steel pipe steel pipe JIS: / machine oil (additive input disabled), hot water - - (0.29MPa 0 working pressure) / air, gas (0.98MPa 0 working pressure) water (working pressure 0 - 0.98MPa)
G3442 for water supply galvanized steel pipe JIS
Dimensions C (mm)
34
Tube Outside Diameter (phi mm)
27.2
Dimensions L (mm)
About 97
Dimension d (Rc)
2014/03/04
Dimension l (mm)
82
Caution
There is no tube slips out prevention function, so always fix the tube, before using. Rubber packing used once, you can't reuse it.Storage should be in indoor.If stored outdoors and, unavoidably, rain drop, dust and direct sunlight should be avoided.So do not freeze, keep it warm.Always secure the pipe before using.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water heater piping
5
From Japan
On 2016-02-01 22:30:42
It uses around the piping hot water heater can be used normally.
This review is about item#06957526.