Buy more than* S$200* and get FREE SHIPPING

  • La Steel Pipe Coupling
  • La Steel Pipe Coupling
  • La Steel Pipe Coupling

La Steel Pipe Coupling LAType T branchScrewWith

5.00 (3)
Item.#
06957571
Mfr.#
LAType T branchScrewWith
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Pipeing for water supply, gas, or water etc.
Dimension l (mm)
133
Dimensions E (mm)
73
Nominal Diameter
2
Operating Temperature Range (deg C)
-10 to 60
Caution
There is no tube slips out prevention function, so always fix the tube, before using. Rubber packing used once, you can't reuse it.Storage should be in indoor.If stored outdoors and, unavoidably, rain drop, dust and direct sunlight should be avoided.So do
Dimension d (Rc)
2
Dimensions C (mm)
59
Tube Outside Diameter (phi mm)
60.5
Dimensions L (mm)
About150
Material
(Body nut) black heart malleable cast iron, (rubber packing) NBR, (washer) steel
Compatible
JIS G3442 (0 to 0.98MPa Operating Pressure) / machine oil (0 to 0.29MPa Operating Pressure) / air (0 to 0.98MPa working pressure) water, gas (additive input disabled), hot water: G3452-pipe carbon steel pipe JIS (VA, VB) JWWA K116 water for hard vinyl chl
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-05-20 15:25:45
Even amateurs can use it! Convenient! I do not use it anymore, but I also like to use it is a good item!
This review is about item#6957535.
DIY
5
From Japan
On 2017-05-19 14:58:22
Even amateurs can handle! It's amazingly useful! it's recommended! It is!
This review is about item#6957526.
Piping of water heater
5
From Japan
On 2016-02-01 22:30:42
I use it around the piping of the water heater It can be used normally.
This review is about item#06957526.