Buy more than* S$200* and get FREE SHIPPING

  • Hi-La for Steel Pipe Coupling
  • Hi-La for Steel Pipe Coupling
  • Hi-La for Steel Pipe Coupling

Hi-La for Steel Pipe Coupling HI-LA type Socket

4.80 (5)
Item.#
06957587
Mfr.#
HI-LA type Socket
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tube Designation
15
Dimensions E (mm)
9
Nominal Diameter
1/2
Operating Temperature Range (deg C)
-10 - 60
Compatible
Carbon steel tube for pipe JIS G3452: water (working pressure 0 to 0.98 MPa) / air and gas (working pressure 0-0.29 MPa) / machine oil (on non-additive), hot water (working pressure 0 to 0.98 MPa) JIS G3442 tap for galvanized steel pipe: water (working pressure 0 to 0.98 MPa) JWWA K116 waterworks for rigid polyvinyl chloride pipe (VA, VB): water (working pressure 0-1 MPa) (PA, PB) JWWA K132 waterworks for polyethylene powder coated pipe: water (working pressure 0-1 MPa) JIS K6741 rigid PVC pipe (VP only): water (working pressure 0 to 0.98 MPa) JIS K6742 waterworks for rigid PVC pipe (VP and HIVP): water (working pressure 0 to 0.75 MPa)
Purpose
Pipeing for water supply, gas, or water etc.
Dimension l (mm)
55
Tube Outside Diameter (phi mm)
21.7
Dimensions L (mm)
About 78
Material
main unit: Black heart malleable cast iron nut: Black heart malleable cast iron rubber packing: NBR washer: Steel lock ring: Steel
Caution
Rubber gasket and lock ring once used can not be re-used.Storage should be in indoor. If stored outdoors unavoidably, rain drop, dust and direct sunlight should be avoided.So do not freeze, keep it warm.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For connection of iron piping
5
From Japan
On 2016-11-14 15:44:14
It gets quite tight. It is good to be able to shorten the time of consolidation work easily
This review is about item#6957632.
Repair connection of piping
5
From Japan
On 2016-03-29 18:21:30
I used it in two places but I was very satisfied.
This review is about item#06957605.
kitchen
5
From Japan
On 2015-12-11 18:04:51
This is convenient, I found this kind of convenient thing in a catalog of monotaro, which I can use for Bowes Kan without having to thread it, I immediately bought it!
This review is about item#06957605.
Piping
5
From Japan
On 2014-12-26 08:54:17
Packing in the inside, ring It can be used without problems. It is useful during piping work. Because the price is also affordable, it is easy to purchase and it is always bought together.
This review is about item#06957587.
In order to attach a valve to existing piping
4
From Japan
On 2014-11-20 14:10:47
I think that it is kind if there is the enclosure of the construction procedure manual, such as the method of driving the lock ring and the installation position of the rubber packing. LA couplings that can be connected without cutting screws also use amateurs in waterworks like me. It does not necessarily confirm the electronic catalog.
This review is about item#06957587.