Buy more than* S$200* and get FREE SHIPPING

  • Hi-La for Steel Pipe Coupling
  • Hi-La for Steel Pipe Coupling
  • Hi-La for Steel Pipe Coupling

Hi-La for Steel Pipe Coupling HI-LA type Socket

4.80 (5)
Item.#
06957614
Mfr.#
HI-LA type Socket
Package Qty.
1PC
Ship pack of
1
31.17 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Nominal Diameter
1 1/4
Operating Temperature Range (deg C)
-10 - 60
Dimension l (mm)
70
Tube Outside Diameter (phi mm)
42.7
Compatible
Carbon steel tube for pipe JIS G3452: water (working pressure 0 to 0.98 MPa) / air and gas (working pressure 0-0.29 MPa) / machine oil (on non-additive), hot water (working pressure 0 to 0.98 MPa) JIS G3442 tap for galvanized steel pipe: water (working pressure 0 to 0.98 MPa) JWWA K116 waterworks for rigid polyvinyl chloride pipe (VA, VB): water (working pressure 0-1 MPa) (PA, PB) JWWA K132 waterworks for polyethylene powder coated pipe: water (working pressure 0-1 MPa) JIS K6741 rigid PVC pipe (VP only): water (working pressure 0 to 0.98 MPa) JIS K6742 waterworks for rigid PVC pipe (VP and HIVP): water (working pressure 0 to 0.75 MPa)
Purpose
Pipeing for water supply, gas, or water etc.
Dimensions L (mm)
About 95
Compatible Tube Designation
32
Dimensions E (mm)
14
Material
main unit: Black heart malleable cast iron nut: Black heart malleable cast iron rubber packing: NBR washer: Steel lock ring: Steel
Caution
Rubber gasket and lock ring once used can not be re-used.Storage should be in indoor. If stored outdoors unavoidably, rain drop, dust and direct sunlight should be avoided.So do not freeze, keep it warm.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For connection of iron piping
5
From Japan
On 2016-11-14 15:44:14
Quite firmly tight. Good that the time is short easily be the work of consolidated
This review is about item#6957632.
Repair connection of pipes
5
From Japan
On 2016-03-29 18:21:30
It was used in two places but was very pleased.
This review is about item#06957605.
kitchen
5
From Japan
On 2015-12-11 18:04:51
This is convenient, it can be used to Bowes, but even without threading, discovered this useful things in the catalog of Monotarou, was bought immediately!
This review is about item#06957605.
Piping
5
From Japan
On 2014-12-26 08:54:17
Packing lucky in, you can use without any ring problem. It will help at the time of the pipe work. Purchase easy because the price is also an affordable I always collectively bought.
This review is about item#06957587.
For attaching the valve to the existing pipe
4
From Japan
On 2014-11-20 14:10:47
And drive-way of the lock ring, such as the mounting position of the rubber packing, I think that kind if there is an enclosed installation instructions. LA coupling that can be connected without turning the screws, also use like me plumbing amateur. It does not necessarily confirm the electronic catalog.
This review is about item#06957587.