Buy more than* S$200* and get FREE SHIPPING

  • Hi-La for Steel Pipe Coupling
  • Hi-La for Steel Pipe Coupling
  • Hi-La for Steel Pipe Coupling

Hi-La for Steel Pipe Coupling HI-LAType T branchScrewWith

Item.#
06957736
Mfr.#
HI-LAType T branchScrewWith
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Rubber gasket and lock ring once used can not be re-used.Storage should be in indoor. If stored outdoors unavoidably, rain drop, dust and direct sunlight should be avoided.So do not freeze, keep it warm.
Dimension l (mm)
106
Dimensions E (mm)
50
Nominal Diameter
1 1/4
Operating Temperature Range (deg C)
-10 to 60
Material
(Body nut) black heart malleable cast iron, (rubber packing) NBR, (washer lock ring) Steel
Purpose
Pipeing for water supply, gas, or water etc.
Dimensions C (mm)
46.5
Tube Outside Diameter (phi mm)
42.7
Dimensions L (mm)
About131
Dimension d (Rc)
1 1/4
Compatible
JIS G3442 (0 to 0.98MPa Operating Pressure) / machine oil (0 to 0.29MPa Operating Pressure) / air (0 to 0.98MPa working pressure) water, gas (additive input disabled), hot water: G3452-pipe carbon steel pipe JIS (VA, VB) JWWA K116 water for hard vinyl chl