Buy more than* S$200* and get FREE SHIPPING

  • Hi-La for Steel Pipe Coupling
  • Hi-La for Steel Pipe Coupling
  • Hi-La for Steel Pipe Coupling

Hi-La for Steel Pipe Coupling HI-LAType T branchScrewWith

Item.#
06957754
Mfr.#
HI-LAType T branchScrewWith
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Rubber gasket and lock ring once used can not be re-used.Storage should be in indoor. If stored outdoors unavoidably, rain drop, dust and direct sunlight should be avoided.So do not freeze, keep it warm.
Dimensions L (mm)
About161
Dimension d (Rc)
2
Dimensions C (mm)
59
Tube Outside Diameter (phi mm)
60.5
Material
(Body nut) black heart malleable cast iron, (rubber packing) NBR, (washer lock ring) Steel
Purpose
Pipeing for water supply, gas, or water etc.
Operating Temperature Range (deg C)
-10 to 60
Dimension l (mm)
133
Dimensions E (mm)
73
Nominal Diameter
2
Compatible
JIS G3442 (0 to 0.98MPa Operating Pressure) / machine oil (0 to 0.29MPa Operating Pressure) / air (0 to 0.98MPa working pressure) water, gas (additive input disabled), hot water: G3452-pipe carbon steel pipe JIS (VA, VB) JWWA K116 water for hard vinyl chl