Buy more than* S$200* and get FREE SHIPPING

  • Minimo final polishing sheet black

Minimo final polishing sheet black

Item.#
06958622
Package Qty.
1 bag
Ship pack of
1
69.29 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Width (mm)
240
Thickness (mm)
1.2
Length (mm)
240
TRUSCO Part Number
751-0110