Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Residue Dewatering Pump
  • Residue Dewatering Pump
  • Residue Dewatering Pump
  • Residue Dewatering Pump

Residue Dewatering Pump LSC-1.4S

4.67 (6)
Item.#
06959863
Mfr.#
LSC-1.4S
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (suction cover)
SPC + urethane rubber
Structure (Bearing)
Sealed ball bearings
Material (impeller)
Urethane rubber
Structure (Shaft Seal)
Double mechanical seal (oil lifter equipment)
Lubricating Oil
Motor: Turbine oil VG32
Integrated Protection Devices
Miniature protector
Discharge Volume (m3/min)
0.1
Starting Method
Capacitor operation
Material (frame)
ADC12
Discharge Caliber (phi mm)
25
Rated Voltage (V)
Single-phase 100
Form
Dry underwater cage induction motor
Output (kW)
0.48
Accessories
X1 x1 this equation 2P/3P cab tire cable, discharge line, x1 equation phi25mm Union hose coupling, x1 or hose band
Total Pumping Height (m)
11
Cycle(Hz)
50
Material (shaft seal)
SiC (mechanical seal)
Material (main shaft)
SUS403
Material (casing)
Synthetic rubber
Structure (impeller)
Haisupin
Final Outer Diameter (mm)
Cab tire cable: 10.1
Insulation Class
Motor: E species
Materials (cable)
VCT(3x1.25)
Liquid
Cleaning water, floor water, accumulated water
Connection
Hose coupling
Cable Length (m)
5
Operating Temperature Range (deg C)
0 - 40
Number of Poles
2
Weight (kg)
12
Maximum Discharge Height (m)
11
Synchronous Speed (min-1)
3000
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Water raise of concrete after rain
4
From Japan
On 2017-11-24 23:20:13
Although it was to suck up to about 1 millimeter, it seems there is a little impossible
This review is about item#6959872.
Building site foundation Internal drainage
5
From Japan
On 2017-06-13 18:51:56
I drained the foundation puddle, but drainage to 1 mm is good! It is!
This review is about item#6959872.
For irrigation
4
From Japan
On 2016-10-11 23:37:59
I confirmed that other people are using it, so I purchased it because it can be used without any problem if it is a little muddy.
This review is about item#6959863.
Drainage of pooled water in an underground warehouse
5
From Japan
On 2015-09-23 22:13:45
I am surprised that the sound at the time of operation is quieter than expected, especially since the installation site is underground in the office, it is saved. I am satisfied also with drainage speed and ability. It seems to be polite and durable to make.
This review is about item#06959863.
Water tightness test of waterproof compartment
5
From Japan
On 2015-01-15 13:04:27
The best.
This review is about item#06959863.
Drainage of external work area
5
From Japan
On 2013-01-18 18:06:14
I got it the day after I ordered. I am satisfied with the price and ability.
This review is about item#06959872.