Buy more than* S$200* and get FREE SHIPPING

  • NG Type Gear Pump, Body Only
  • NG Type Gear Pump, Body Only
  • NG Type Gear Pump, Body Only
  • NG Type Gear Pump, Body Only

NG Type Gear Pump, Body Only NG-1 FC Made 15A

5.00 (2)
Item.#
06959933
Mfr.#
NG-1 FC Made 15A
Package Qty.
1PC
Ship pack of
1
205.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension K(mm)
30
Maximum DisCharge Rate (L/min)(50/60Hz)
17/20
Dimension H (mm)
144
Dimensions J (mm)
15
Material
Cast iron
Specification
No single pulley, no safety valve
Dimensions p (mm)
21
Dimensions C (mm)
133
Dimensions (D)
4xA1
Dimensions B (mm)
50
Dimensions E (mm)
153
Dimension F (mm)
102
Dimensions A (mm)
42
Dimension G(mm)
82
Connection Thread
Taper pipe screw
Dimensions L (mm)
58
Dimensions O (mm)
27
Dimensions N (mm)
84
Discharge Amount (L/min) (50/60Hz)
17/20
Dimensions I (phi mm)
11
Dimensions S (phi mm)
15.7
Dimension r (mm)
48
Dimension Q(mm)
11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pump to suck the glue
5
From Japan
On 2015-12-10 17:12:12
Since consumables, it bought between one year position from half a year. It is regrettable that prices have gone a little up than before, but since cheaper than buying from such Kikaiya's, we ask them to use.
This review is about item#06959924.
Transportation of edible oil
5
From Japan
On 2013-06-27 08:40:47
Because manufacturers products can be used with confidence. However, whether the gear of the clearance of the problem, we are in very rare cases there is a case to stop bite is gear (in the past there two) to decompose wash each time, so that can be used somehow in the adjustment of the degree strangled bolts of the lid. (But only when this biting trouble for the first time use)
This review is about item#06959951.