Buy more than* S$200* and get FREE SHIPPING

  • NG Type Gear Pump, Body Only
  • NG Type Gear Pump, Body Only
  • NG Type Gear Pump, Body Only
  • NG Type Gear Pump, Body Only

NG Type Gear Pump, Body Only NG-1 FC Made 20A

5.00 (4)
Item.#
06959942
Mfr.#
NG-1 FC Made 20A
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension Q(mm)
12
Dimension K(mm)
40
Maximum DisCharge Rate (L/min)(50/60Hz)
24/29
Dimension H (mm)
157.5
Dimensions J (mm)
13
Material
Cast iron
Specification
Without single pulley and safety valve
Dimensions p (mm)
25
Dimensions C (mm)
144.5
Dimensions (D)
5xA1
Dimensions B (mm)
52
Dimensions E (mm)
174
Dimension F (mm)
110.5
Dimensions A (mm)
50
Dimension G(mm)
88
Connection Thread
Tube for the tapered screw
Dimensions L (mm)
72
Dimensions O (mm)
27
Dimensions N (mm)
100
Discharge Amount (L/min) (50/60Hz)
24/29
Dimensions I (phi mm)
11
Dimensions S (phi mm)
17.7
Dimension r (mm)
52
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine oil circulation
5
From Japan
On 2017-10-27 16:22:44
Cospa was good. Although it was a hurry order because it suddenly broke down, I got it on arrival the next day.
This review is about item#6959915.
Blow wax
5
From Japan
On 2017-09-16 09:28:41
Since it is a consumable item, I was surprised at the height of the pressure right after I replaced it. I'd like to ask also the next time. Thank you Mr. Monotaro.
Pump to suck up glue
5
From Japan
On 2015-12-10 17:12:12
Since it is a consumable item, I purchase it for six months to around one year. It is a pity that the price has gone up a bit since before, but it is cheaper than buying from a machine shop or the like, so I am using it.
This review is about item#06959924.
Transport of cooking oil
5
From Japan
On 2013-06-27 08:40:47
Since it is a maker item, it can be used with confidence. However, there is a case of gear clearance, or rarely the gear may get caught in and stops (there are two cars in the past) It cleans and disassembles each time and adjusts it by adjusting the degree of squeezing of the bolt of the lid. (This biting trouble is only used for the first time)
This review is about item#06959951.