Buy more than* S$200* and get FREE SHIPPING

  • Float Switch, Level Control
  • Float Switch, Level Control
  • Float Switch, Level Control
  • Float Switch, Level Control
  • Float Switch, Level Control
  • Float Switch, Level Control

Float Switch, Level Control LC12-6

5.00 (1)
Item.#
06960046
Mfr.#
LC12-6
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cable)
VCTFK
Specific Gravity
Working solution: 0.95 - 1.15
Working Voltage (V)
, DC30 following AC
Cable Length (m)
6
Material
Chain: SUS304
Contact Specification
red and white: ON, core wire color-coded emerged from the liquid: Black b contact and red: ON, core wire color-coded in the solution: a contact
Core Number x Cross Section (mm2)
Cable: flat 3x0.75
Material (case)
PP (polypropylene) resin
Allowable Temperature (degreeC)
0 - 60
Weight (kg)
(Including cable) 1.2
Use Electric Current (A)
5 or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automatic pump ON / OFF
5
From Japan
On 2017-03-01 15:12:22
I am impressed by the strong impression that it is strongly made. Because the chain of the float becomes the fulcrum of movement, I think that it is good without imposing strain on the cable.
This review is about item#6960046.