Buy more than* S$200* and get FREE SHIPPING

  • Flat Slate Pencil

Flat Slate Pencil No.6

4.60 (5)
Item.#
06960125
Mfr.#
No.6
Package Qty.
1Box(50PC)
Ship pack of
1
13.39 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Length (mm)
80
Width (mm)
13
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Scribbling
5
From Japan
On 2015-03-01 15:36:52
The usability is normal. It is cheap and is the best. I will absolutely use it.
This review is about item#06960125.
Scribbling
5
From Japan
On 2013-11-12 18:20:29
It is a product that I normally use regularly. I changed it cheaply so I think I will buy it from now on
This review is about item#06960125.
I am stuck to steel materials
5
From Japan
On 2013-09-13 11:35:58
Because it is flat, it is easy to write, I use it.
This review is about item#06960125.
Marking of steel plate
5
From Japan
On 2012-07-19 16:25:11
It is just good size and easy to use.
This review is about item#06960125.
Mark of steel cutting dimension
3
From Japan
On 2012-04-11 13:29:36
I also want something a little thinner.
This review is about item#06960125.