Buy more than* S$200* and get FREE SHIPPING

  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel WEL TIG308

4.00 (1)
Item.#
06960152
Mfr.#
WEL TIG308
Package Qty.
1Box(5kg)
Ship pack of
1
151.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AWS Standards
A5.9 ER308
Rod Diameter (phi mm)
1.2
Stick Length (mm)
1000
JIS Standard
Z3321 YS308 (formerly Z3321 Y308)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding on the job
4
From Japan
On 2016-01-27 15:14:31
Always has been used, usability looks good. I think I am probably also allowed to purchase.
This review is about item#06960161.