Buy more than* S$200* and get FREE SHIPPING

  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel WEL TIG308

4.25 (4)
Item.#
06960161
Mfr.#
WEL TIG308
Package Qty.
1Box(5kg)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
AWS Standards
A5.9 ER308
Rod Diameter (phi mm)
1.6
Stick Length (mm)
1000
JIS Standard
Z3321 YS308 (formerly Z3321 Y308)
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
General work
3
From Japan
On 2017-03-31 15:10:08
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#6960152.
Welding of stainless steel
5
From Japan
On 2017-02-22 18:07:34
It is not something that will disappear so frequently, but from a person in charge you will be saved "on the next day, even if you say" I would like to use it tomorrow ... ".
This review is about item#6960152.
Welding of stainless steel
5
From Japan
On 2017-01-26 16:23:36
I have been using it since so I was looking for the same thing. It can be bought cheaply, it was saved because it can be shipped on the same day.
This review is about item#6960152.
Welding on work
4
From Japan
On 2016-01-27 15:14:31
I always use it, and the usability is good. I think that I will probably purchase again.
This review is about item#06960161.