Buy more than* S$200* and get FREE SHIPPING

  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel WEL TIG308

4.25 (4)
Item.#
06960177
Mfr.#
WEL TIG308
Package Qty.
1Box(5kg)
Ship pack of
1
140.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AWS Standards
A5.9 ER308
JIS Standard
Z3321 YS308 (formerly Z3321 Y308)
Stick Length (mm)
1000
Rod Diameter (phi mm)
2
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
General work
3
From Japan
On 2017-03-31 15:10:08
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#6960152.
Welding of stainless steel
5
From Japan
On 2017-02-22 18:07:34
It is not something that will disappear so frequently, but from a person in charge you will be saved "on the next day, even if you say" I would like to use it tomorrow ... ".
This review is about item#6960152.
Welding of stainless steel
5
From Japan
On 2017-01-26 16:23:36
I have been using it since so I was looking for the same thing. It can be bought cheaply, it was saved because it can be shipped on the same day.
This review is about item#6960152.
Welding on work
4
From Japan
On 2016-01-27 15:14:31
I always use it, and the usability is good. I think that I will probably purchase again.
This review is about item#06960161.