Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel WEL TIG309

5.00 (1)
Item.#
06960222
Mfr.#
WEL TIG309
Package Qty.
1Box(5kg)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
AWS Standards
A5.9 ER309
JIS Standard
Z3321 YS309 (formerly Z3321 Y309)
Rod Diameter (phi mm)
2
Stick Length (mm)
1000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for welding different kinds of stainless steel SUS308 and iron SS400
5
From Japan
On 2014-09-04 18:55:49
Although it is the same thing as usual it is surprising that the price is cheap.
This review is about item#06960213.