Buy more than* S$200* and get FREE SHIPPING

  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel
  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel WEL TIG309

5.00 (1)
Item.#
06960231
Mfr.#
WEL TIG309
Package Qty.
1Box(5kg)
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-10-04
Now we ship to...
...see all
Item Feature
AWS Standards
A5.9 ER309
JIS Standard
Z3321 YS309 (old Z3321 Y309)
Caution
In principle, do nor set remaining heat and set path temperature should be 150 deg C or less
Rod Diameter (phi mm)
2.4
Stick Length (mm)
1000
Purpose
Dissimilar welding as well as welding of stainless SUS309S
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for welding different kinds of stainless steel SUS308 and iron SS400
5
From Japan
On 2014-09-04 18:55:49
Although it is the same thing as usual it is surprising that the price is cheap.
This review is about item#06960213.