Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phosphor Copper Brazing

Phosphor Copper Brazing BS-2

4.20 (10)
Item.#
06960335
Mfr.#
BS-2
Package Qty.
1Bag(1kg)
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stick Length (mm)
500
Rod Diameter (phi mm)
2.4
Temperature (deg C)
730-815 (with solder)
Type
Soldering copper + copper, copper + copper alloy.
Weight (kg)
1
JIS Standard
Bcup-6
Material
Phosphorus copper wax, silver 2%
Type
Air conditioning pipes, Bcup-3 replacement
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Welding of copper pipe etc.
3
From Japan
On 2017-11-16 15:28:52
There was no special discomfort in the sense I used, but I was concerned about being made in China.
This review is about item#6960335.
Used for brazing work of refrigerant piping
5
From Japan
On 2017-02-16 20:36:56
Copper pipes used for brazing because phosphorus copper braze for low cost
This review is about item#6960317.
fixing with wax
3
From Japan
On 2016-03-01 17:22:50
Use without problems
This review is about item#06960353.
Air conditioning piping brazing
5
From Japan
On 2015-06-11 17:07:22
Because I needed it in a hurry, I was a little worried but I could use it normally. There is no problem.
This review is about item#06960317.
Repair of refrigerator etc
5
From Japan
On 2015-04-03 10:34:09
The thickness of the bars is suitable for work. Anyway, because cheap is attractive plastic bag, it is hard to take out a row stick or rust easily.
This review is about item#06960301.
Gas welding
1
From Japan
On 2014-03-25 11:42:40
In the photograph, I did not know the thickness of the stick situation, but it was pretty thin so I got it with a glove, it turned around with my fingertips and it was hard to work. It is also good to weld in a straight rod state, but it is unsuitable for use with bending the shape.
This review is about item#06960301.
Air conditioner repair
5
From Japan
On 2014-01-17 21:59:36
It is good that melting condition during heating is good without flux
This review is about item#06960301.
Welding of copper pipe
5
From Japan
On 2014-01-11 19:54:41
Just with 2% of silver entering, the circumference of the roll is different at all, welding work is easy
This review is about item#06960335.
Use for brazing copper and copper
5
From Japan
On 2013-05-16 17:21:34
Because we are using a type of copper braze that does not contain silver, some students are mistaken for copper rods depending on the students when using them in the classroom. There is nothing to watch out for, but I think that I can not recognize something better.
This review is about item#06960301.
It is indispensable for model making
5
From Japan
On 2008-07-09 10:36:43
In addition to welding reinforcement etc. of strength think that it is the first time
This review is about item#06960344.