Buy more than* S$200* and get FREE SHIPPING

  • Acetylene Regulator Stout

Acetylene Regulator Stout No.011306

Item.#
06960432
Mfr.#
No.011306
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Acetylene Inside Surface Dimensions (Depth x Width)(mm)
66X55
Valve-Inlet Pressure (MPa)
1.52
Compatible Gas
Acetylene gas
Weight (g)
(Not including frame) 1430
Others
Periodic self-inspections: for performance maintenance, dry safety device with a built-in pressure regulator, please conduct a regular self-assessment of one or more purchase later in life. Re-examination: If you want to use it after the lapse of three ye
Accessories
Gauge protector with
Adjustment Pressure (MPa)
0.01 to 0.13
Standard Flow rate (m3/h)
(Standard conditions) (when P 2 0.05MPa) 2
Connection
Entrance: free slide method frame type exit: M16x1.5 left 3/8 (9) Hose Barb
Model
SRA-A
Specification
Dry Type Safety Device built in